Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x T50 Torx Impact Bit Socket
Mfr # SIB24250
Zoro # G800618266
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size T50; T50
- Overall Length 2.95 in.
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB24250
- Zoro # G800618266
- UPC # 20209998298
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | T50; T50 |
Overall Length | 2.95 in. |
Tip Size | T50 |
Exposed Bit Length | 1.5 in. |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 0.94 in. |
Details
Color | Black |
Material | Steel |
Hex Shank Across Points | 0.35 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509908)
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA3)
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- GREY PNEUMATIC 3/8" Drive x M8 Triple Square Driver (1108S)
- Tekton Impact Bit Sockets