Shop All Bit Sockets
Tekton
1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Bit Socket
Mfr # SHB29216
Zoro # G309910441
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB29216
- Zoro # G309910441
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (41909)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024L)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A588)
- HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. (FLX 230 24)
- TEKTON TR55 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27255)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- TEKTON 3/8 Inch Drive x E6 External Star Socket (SHD12406)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- Tekton Sockets & Ratchets