Shop All Bit Sockets
Tekton
1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Bit Socket
Mfr # SHB29214
Zoro # G709910461
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB29214
- Zoro # G709910461
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Handle Adapt Plate, Swivel Action, 2 Hole (CC660)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (72321CN)
- KNIPEX Pliers Wrenches, 12" Pliers Wrench (86 01 300 SBA)
- RUKO HSS Step Drill Kit Size 1-3 (101026USRO)
- TEKTON 3/8 Inch Drive x M9 Long Triple Square Bit Socket (SHB18409)
- TEKTON T45 Tip, 1/2 in. Drive, Torx (SHB24245)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- TEKTON T27 Tip, 1/4 in. Drive, Torx (SHB04227)
- KO-KEN Bit Socket 4mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-4)
- Tekton Sockets & Ratchets