Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x M12 Triple Square Impact Bit Socket
Mfr # SIB28212
Zoro # G709910430
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB28212
- Zoro # G709910430
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •Triple square (XZN) S2 steel bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
- •Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
- •Detent pin hole on one side allows the user to choose whether to engage the pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- BON TOOL Bon 50-496 Throttle Cable For Mustang Screeds (50-496)
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 10 mm, Metric (SIB23210)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 14 mm, Metric (SIB23214)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7/15 in, SAE (SIB22211)
- TEKTON 1/2 Inch Drive x T47 Torx Impact Bit Socket (SIB24247)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- URREA 3/4" drive hexagonal bit impact socket 1/2" (7590-1/2)
- Tekton Impact Bit Sockets