Shop All Bit Sockets
Tekton
1/2 Inch Drive x E22 External Star Socket
Mfr # SHD22422
Zoro # G7730398
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Length 1.5 in.
- Width 1.03 in.
- Socket Opening Size E22
- Weight 0.19 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD22422
- Zoro # G7730398
- UPC # 020209032411
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Length | 1.5 in. |
Width | 1.03 in. |
Socket Opening Size | E22 |
Well Depth | 0.48 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E22 E |
Weight | 0.19 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E22 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- GENESIS Grinder Bench 6In W/Light (GBG600L)
- TEKTON 3/8 Inch Drive x 4.5 mm Long Hex Bit Socket (SHB13403)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON 3/8 Inch Drive x M7 Long Triple Square Bit Socket (SHB18407)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- TEKTON T10 Tip, 3/8 in. Drive, Torx (SHB14210)
- Tekton Bit Sockets