Shop All Bit Sockets
Tekton
1/2 Inch Drive x E20 External Star Socket
Mfr # SHD22420
Zoro # G7730434
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 0.93 in.
- Length 1.5 in.
- Socket Opening Size E20
- Weight 0.17 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD22420
- Zoro # G7730434
- UPC # 020209032398
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Width | 0.93 in. |
Length | 1.5 in. |
Socket Opening Size | E20 |
Well Depth | 0.48 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E20 E |
Weight | 0.17 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E20 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- KRAFT TOOL Plaster Scarifier, 6 (PL206)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- VIM PRODUCTS VIM Tools 12-Piece Torx Plus Driver Set on Black Magrail (TMS-TXIP6)
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- TEKTON #2 Tip, Phillips Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB11201)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- Tekton Sockets & Ratchets