Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x E18 External Star Impact Socket
Mfr # SID22418
Zoro # G500618191
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size E18
- Overall Length 1.50 in.
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22418
- Zoro # G500618191
- UPC # 20209998151
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | E18 |
Overall Length | 1.50 in. |
Well Depth | 0.43 in. |
Socket End Diameter | 0.83 in. |
Drive End Diameter | 0.93 in. |
Pin Hole Diameter | 5.3 mm |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact external star sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Their internal 6-lobe geometry is designed for a high-torque fit that resists slipping. Made of high-performing 6140 Cr-V steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- KLEIN TOOLS Folding Jab Saw (31737)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- TEKTON 1/2 Inch Drive x M9 Triple Square Impact Bit Socket (SIB28209)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric (SIB23219)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7 mm, Metric (SIB23207)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Impact Bit Socket (SIB29218)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-6M)
- Tekton Impact Bit Sockets