Shop All Bit Sockets
Tekton
1/2 Inch Drive x E14 External Star Socket
Mfr # SHD22414
Zoro # G7730373
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 0.93 in.
- Length 1.5 in.
- Well Depth 0.4 in.
- Socket Opening Size E14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD22414
- Zoro # G7730373
- UPC # 020209032367
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Width | 0.93 in. |
Length | 1.5 in. |
Well Depth | 0.4 in. |
Socket Opening Size | E14 |
Socket End Diameter | 0.66 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E14 E |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E14 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- WRIGHT TOOL 10 PC SCREWDRIVER SET (WR9476)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41111)
- TEKTON T40 Tip, 1/2 in. Drive, Torx (SHB24240)
- TEKTON TR25 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17225)
- TEKTON T47 Tip, 3/8 in. Drive, Torx (SHB14247)
- TEKTON 1/2 Inch Drive x E24 External Star Socket (SHD22424)
- TEKTON 7 mm Tip, 3/8 in. Drive, Metric (SHB13207)
- TEKTON 7/16 in Tip, 1/2 in. Drive, SAE (SHB22211)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TL86)
- Tekton Bit Sockets