Shop All Bit Sockets
Tekton
1/2 Inch Drive x E12 External Star Socket
Mfr # SHD22412
Zoro # G7730355
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 0.93 in.
- Length 1.5 in.
- Well Depth 0.34 in.
- Socket Opening Size E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD22412
- Zoro # G7730355
- UPC # 020209032350
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Width | 0.93 in. |
Length | 1.5 in. |
Well Depth | 0.34 in. |
Socket Opening Size | E12 |
Socket End Diameter | 0.59 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E12 E |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E12 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- XCELITE Precision Screwdriver Set, Torx(R), 7 pcs (99XTD7N)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON 3/8 Inch Drive x M6 Long Triple Square Bit Socket (SHB18406)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- Tekton Sockets & Ratchets