Shop All Bit Sockets
Tekton
1/2 Inch Drive x E11 External Star Socket
Mfr # SHD22411
Zoro # G7730565
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Length 1.5 in.
- Width 0.93 in.
- Socket End Diameter 0.56 in.
- Weight 0.12 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD22411
- Zoro # G7730565
- UPC # 020209032343
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Length | 1.5 in. |
Width | 0.93 in. |
Socket End Diameter | 0.56 in. |
Well Depth | 0.32 in. |
Socket Opening Size | E11 |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E11 E |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E11 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92102)
- MARTOR Secumax Snitty (43037.00)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- TEKTON 1/2 Inch Drive x E24 External Star Socket (SHD22424)
- TEKTON 18 mm Tip, 1/2 in. Drive, Metric (SHB23218)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- TEKTON #0 Tip, Phillips Bit Socket 1/4 Inch Drive x #0, 1/4 in. Drive (SHB01200)
- Tekton Sockets & Ratchets