Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x E11 External Star Impact Socket
Mfr # SID22411
Zoro # G600618268
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size E11
- Overall Length 1.50 in.
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22411
- Zoro # G600618268
- UPC # 20209998212
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | E11 |
Overall Length | 1.50 in. |
Drive End Diameter | 0.93 in. |
Socket End Diameter | 0.55 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.33 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact external star sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Their internal 6-lobe geometry is designed for a high-torque fit that resists slipping. Made of high-performing 6140 Cr-V steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11 mm, Metric (SIB23211)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- TEKTON 1/2 Inch Drive x M8 Triple Square Impact Bit Socket (SIB28208)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- Tekton Sockets & Ratchets