Shop All Bit Sockets
Tekton
1/2 Inch Drive x E10 External Star Socket
Mfr # SHD22410
Zoro # G7730504
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Length 1.5 in.
- Width 0.93 in.
- Socket End Diameter 0.53 in.
- Weight 0.12 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD22410
- Zoro # G7730504
- UPC # 020209032336
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Length | 1.5 in. |
Width | 0.93 in. |
Socket End Diameter | 0.53 in. |
Socket Opening Size | E10 |
Well Depth | 0.3 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E10 E |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E10 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive (4763-150)
- TEKTON 3/8 Inch Drive x E7 External Star Socket (SHD12407)
- TEKTON 3/8 Inch Drive x E16 External Star Socket (SHD12416)
- TEKTON 1/8 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/8, 3/8 in. Drive (SHB10200)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- TEKTON 3/8 Inch Drive x E10 External Star Socket (SHD12410)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 17 mm Tip, 8 in L (41467)
- Tekton Sockets & Ratchets