Shop All Sockets
Tekton
1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket
Mfr # SHD23014
Zoro # G7730556
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 9/16 in
- Length 3.02 in.
- Width 0.87 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 9/16 in |
Length | 3.02 in. |
Width | 0.87 in. |
Socket Opening Size | 9/16 in. |
Socket End Diameter | 0.81 in. |
Well Depth | 0.99 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 9/16 |
Weight | 0.27 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- POWERMATE VX Air Tool Oil, 8 oz (018-0059CT)
- BOSCH Spade Bit, 15/16 In (DSB1012)
- MAKITA Switch Ac/Dc 651172-0 (651172-0)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- TEKTON 1/4 Inch Drive x 8 mm Deep 6-Point Socket (SHD03108)
- TEKTON 3/8 Inch Drive x 18 mm Universal Joint Socket (SHD18118)
- TEKTON 1/4 Inch Drive x 13 mm Deep 6-Point Socket (SHD03113)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3110)
- Tekton Sockets