Shop All Impact Sockets
Tekton
1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket
Mfr # SID23014
Zoro # G3972111
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23014
- Zoro # G3972111
- UPC # 020209056936
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 9/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 9/16" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blade, Half Round (21-299)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- KNIPEX Case, 18 1/2" Tool Case, Empty (00 21 05 LE)
- DIABLO RECIP BLADE 9"" 10/14T2PK (DS0914AFC2)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- Tekton Impact Sockets