Shop All Impact Sockets
Tekton
1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket
Mfr # SID22014
Zoro # G3978341
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22014
- Zoro # G3978341
- UPC # 020209057612
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 9/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 9/16" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive Impact Universal Joint Set, 3 pcs (5-8101)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 3PC SET CURVED W/STRIKE HNDL (KH853-3ST)
- WARNER Putty Knife, Flex, 1-1/2", PK20 (902)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 12-Point Impact Socket (SID13207)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TEKTON 3/8 Inch Drive x 6 mm 12-Point Impact Socket (SID12306)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- Tekton Sockets & Ratchets