Shop All Impact Sockets
Tekton
1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket
Mfr # SID22214
Zoro # G203547941
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.5 in.
- Material Steel
- Size 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22214
- Zoro # G203547941
- UPC # 20209998663
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 9/16 in. |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 0.81 in. |
Drive End Diameter | 0.87 in. |
Well Depth | 0.4 in. |
Socket Opening Size | 9/16 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 6 Point 77mm 1/2 Sq. Drive (4300M-13)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID13008)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket (SID23336)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID23019)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 12-Point Impact Socket (SID23209)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Impact Socket (SID12006)
- K-TOOL INTERNATIONAL Impct Scket, Stan, 6 pt., 3/4" Drive, 8 pcs. (KTI-34100)
- Tekton Impact Sockets