Shop All Impact Sockets
Tekton
1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket
Mfr # SID23109
Zoro # G3977824
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23109
- Zoro # G3977824
- UPC # 020209056684
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 9 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 9 mm D |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- RIDGID Pump Repair Kit, #2 (41655)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- MAKITA 5-3/8" 30T Carbide-Tipped Saw Blade (A-95037)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Impact Socket (SID22025)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID23322)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID13116)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6613)
- Tekton Sockets & Ratchets