Shop All Impact Sockets
Tekton
1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket
Mfr # SID23309
Zoro # G403547956
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23309
- Zoro # G403547956
- UPC # 20209997420
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 9 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 9 mm |
Socket End Diameter | 0.56 in. |
Well Depth | 0.8 in. |
Drive End Diameter | 0.87 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- EXAIR Safety Air Gun, 35 CFM, 48" Ext, Shield, Air Gun Body Style: Ergonomic (1250-PEEK-48-CS)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- STARRETT Tap Wrench (91C)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Impact Socket (SID22120)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Impact Socket (SID12120)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Impact Socket (SID22227)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Impact Socket (SID12113)
- WESTWARD 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ8)
- Tekton Impact Sockets