Shop All Impact Sockets
Tekton
1/2 Inch Drive x 9 mm 12-Point Impact Socket
Mfr # SID22309
Zoro # G903547876
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 9 mm
Product Information
- Brand Tekton
- MFR # SID22309
- Zoro # G903547876
- UPC # 20209998533
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 9 mm |
Socket End Diameter | 0.56 in. |
Drive End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 9 mm |
Well Depth | 0.4 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive, 5/8" SAE Socket, 6 Points (SC-520)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID13009)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID23121)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural (DWI-1/2D13/16)
- Tekton Impact Sockets