Shop All Impact Sockets
Tekton
1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket
Mfr # SID23308
Zoro # G503547801
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23308
- Zoro # G503547801
- UPC # 20209997697
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 8 mm |
Well Depth | 0.8 in. |
Socket Opening Size | 8 mm |
Socket End Diameter | 0.52 in. |
Drive End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- FISKARS 2312 Splitting Axe (378531-1002)
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- SITEPRO Pocket Transit Compass, 0-360-Degrees (17-651)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Impact Socket (SID12120)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Impact Socket (SID23033)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Impact Socket (SID12319)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID13318)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- Tekton Impact Sockets