Shop All Impact Sockets
Tekton
1/2 Inch Drive x 8 mm 6-Point Impact Socket
Mfr # SID22108
Zoro # G3981850
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22108
- Zoro # G3981850
- UPC # 020209057360
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 8 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 8 mm 6 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80180)
- DEADON Gun Hook, Hitachi, NR83A/NR90AC (DOGH)
- WILTON Magnetic Jaw Cap, 4 in, Fiber Cover, PK2 (F-4)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID13320)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Impact Socket (SID12006)
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- Tekton Sockets & Ratchets