Shop All Impact Sockets
Tekton
1/2 Inch Drive x 8 mm 12-Point Impact Socket
Mfr # SID22308
Zoro # G003547882
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22308
- Zoro # G003547882
- UPC # 20209998540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 8 mm |
Drive End Diameter | 0.87 in. |
Well Depth | 0.4 in. |
Socket End Diameter | 0.52 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 8 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW Blade Band 1/8"X80" 14T (FB08580DB)
- MOUNTAIN Ratcheting Flex Wrench, 13X15mm (EX-PFFGBXZ16181)
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- WRIGHT Combo Wrench Set, SAE, 12 Point, 15 pcs. (915)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID12022)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Impact Socket (SID22318)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID13312)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- Tekton Impact Sockets