Shop All Impact Sockets
Tekton
1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket
Mfr # SID23022
Zoro # G3971192
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23022
- Zoro # G3971192
- UPC # 020209056837
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 7/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 7/8" D |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-80"Gu (552-195-10)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9106)
- OTC Wire Plier, Angled, 4-In-1 (5950A)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Impact Socket (SID22134)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID22010)
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket (SIF20909)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- Tekton Impact Sockets