Shop All Sockets
Tekton
1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket
Mfr # SHD23222
Zoro # G7730495
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 7/8 in
- Length 3.02 in.
- Measurement Type SAE
- Width 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 7/8 in |
Length | 3.02 in. |
Width | 1.19 in. |
Socket Opening Size | 7/8 in. |
Well Depth | 1.34 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 7/8 I |
Weight | 0.49 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 7/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #17 (C22696)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Socket (SHD23332)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- Tekton Sockets & Ratchets