Shop All Impact Sockets
Tekton
1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket
Mfr # SID22222
Zoro # G503547856
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.6 in.
- Material Steel
- Size 7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22222
- Zoro # G503547856
- UPC # 20209998618
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.6 in. |
Size | 7/8 in. |
Socket Opening Size | 7/8 in. |
Drive End Diameter | 1.10 in. |
Socket End Diameter | 1.18 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.7 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4914HFL)
- INSIZE Setting Ring, 6" dia. (6313-6)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 3/4"R 6"Lip (CF9090PF)
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-11)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Impact Socket (SID23036)
- DYNAMIC Tools 1-11/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025554)
- Tekton Impact Sockets