Shop All Impact Sockets
Tekton
1/2 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket
Mfr # SID23011
Zoro # G3981738
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23011
- Zoro # G3981738
- UPC # 020209056950
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 7/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 7/16" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- BONDHUS T-Handle Torx Wrench, T30, 7.6"L (BND33030)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Impact Socket (SID22317)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID23008)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID12009)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- Tekton Impact Sockets