Shop All Sockets
Tekton
1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket
Mfr # SHD23211
Zoro # G7730267
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 7/16 in
- Measurement Type SAE
- Width 0.87 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 7/16 in |
Width | 0.87 in. |
Length | 3.02 in. |
Socket End Diameter | 0.71 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 7/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 7/16 |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEG083C811S)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD22227)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 1/4 Inch Drive x 3/8 Inch 12-Point Socket (SHD02210)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- Tekton Sockets & Ratchets