Shop All Impact Sockets
Tekton
1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket
Mfr # SID23211
Zoro # G103547935
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23211
- Zoro # G103547935
- UPC # 20209998069
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 7/16 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 1.0 in. |
Socket End Diameter | 0.70 in. |
Drive End Diameter | 0.87 in. |
Socket Opening Size | 7/16 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- STEEL GRIP SLIP JOINT PLIER 8"" SG (2260636)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID22214)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Impact Socket (SID13307)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Standard Socket, black oxide (68-31MM)
- Tekton Sockets & Ratchets