Shop All Tool Storage Parts
Tekton
1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red)
Mfr # ORG24407
Zoro # G801928746
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 6.9 in.
- Height 0.8 in.
- Width 1.0 in.
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG24407
- Zoro # G801928746
- UPC # 20209997369
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Overall Length | 6.9 in. |
Height | 0.8 in. |
Width | 1.0 in. |
Usable Length | 3.5 in. |
Details
Color | Red |
Material | Polymer |
Description
Slide the drive end of any 1/2 inch drive crowfoot wrench onto the TEKTON 3/8 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key for compact and portable organization. The key is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49221)
- VEGA INDUSTRIES Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel (VHS100A)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red) (ORG24208)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- IMPACTO IMPACTO 77700000000 Knee & Shin Protector Gel Comfort (77700000000)
- Tekton Tool Storage Parts