Shop All Sockets
Tekton
1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket
Mfr # SHD23016
Zoro # G7730319
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 5/8 in
- Measurement Type SAE
- Width 0.87 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 5/8 in |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 1.34 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 5/8 I |
Weight | 0.27 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- CRESCENT 1/2" 12 Point Combination Wrench (CCW5-05)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Socket (SHD13106)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- TEKTON 1/4 Inch Drive x 3/16 Inch 12-Point Socket (SHD02203)
- TEKTON 3/4 Inch Drive x 20 mm 6-Point Socket (SHD32120)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- Tekton Sockets & Ratchets