Shop All Sockets
Tekton
1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket
Mfr # SHD23216
Zoro # G7730294
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 5/8 in
- Length 3.02 in.
- Width 0.87 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 5/8 in |
Length | 3.02 in. |
Width | 0.87 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 5/8 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 5/8 I |
Measurement Type | SAE |
Weight | 0.27 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 1/4 Inch Drive x 4.5 mm Deep 12-Point Socket (SHD03303)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD13021)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- Tekton Sockets & Ratchets