Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket
Mfr # SID23216
Zoro # G703547922
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23216
- Zoro # G703547922
- UPC # 20209998038
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 5/8 in. |
Well Depth | 1.3 in. |
Drive End Diameter | 0.87 in. |
Socket End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 5/8 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3421)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- DRILL AMERICA 9/16"-12 Carbon Steel Plug Hand Tap (DWTP9/16-12)
- DRILL AMERICA m12 x 1.5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS12X1.5)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Impact Socket (SID12307)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Impact Socket (SID22316)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID13118)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Shallow Impact Socket (CP51052)
- Tekton Sockets & Ratchets