Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket
Mfr # SID22016
Zoro # G3977300
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22016
- Zoro # G3977300
- UPC # 020209057605
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 5/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 5/8" 6 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J07512T)
- SITEPRO Green Magnetic Laser Target (27-TARGET-G)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Impact Socket (SID13317)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Impact Socket (SID12114)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Impact Socket (SID12119)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 16mm (84339N)
- Tekton Sockets & Ratchets