Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/8 Inch 12-Point Impact Socket
Mfr # SID22216
Zoro # G503547917
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.5 in.
- Material Steel
- Size 5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22216
- Zoro # G503547917
- UPC # 20209998656
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 5/8 in. |
Socket End Diameter | 0.87 in. |
Drive End Diameter | 0.87 in. |
Well Depth | 0.5 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 5/8 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 10 mm L.105 mm (40061010)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- TEKTON 1/2 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID22209)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID13116)
- TEKTON 1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket (SIF21921)
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- Tekton Sockets & Ratchets