Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket
Mfr # SID23208
Zoro # G203547866
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23208
- Zoro # G203547866
- UPC # 20209998090
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 5/16 in. |
Well Depth | 0.8 in. |
Drive End Diameter | 0.87 in. |
Socket End Diameter | 0.52 in. |
Socket Opening Size | 5/16 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20908)
- PROTO SKT 3/8DR 3/8 12PT DEEP (PO5012)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Impact Socket (SID13115)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID13213)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- Tekton Sockets & Ratchets