Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket
Mfr # SID22208
Zoro # G103547867
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.5 in.
- Material Steel
- Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22208
- Zoro # G103547867
- UPC # 20209998717
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 5/16 in. |
Socket Opening Size | 5/16 in. |
Well Depth | 0.4 in. |
Socket End Diameter | 0.52 in. |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 0.87 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47732)
- SUPERCUT 90 L, 0.125 W, 0.025 Thick, Carbon Steel (208757)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Impact Socket (SID12311)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Impact Socket (SID22316)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020D)
- Tekton Impact Sockets