Shop All Impact Sockets
Tekton
1/2 Inch Drive x 39 mm Deep 12-Point Impact Socket
Mfr # SID23339
Zoro # G403547918
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23339
- Zoro # G403547918
- UPC # 20209997475
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 39 mm |
Well Depth | 1.3 in. |
Socket Opening Size | 39 mm |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 2.05 in. |
Drive End Diameter | 1.73 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Automatic Center Punch, Length 5 in, Length 5 in, Replaceable Point (77)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Impact Socket (SID12111)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Impact Socket (SID22120)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID13109)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID23011)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- Tekton Sockets & Ratchets