Shop All Impact Sockets
Tekton
1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket
Mfr # SID23138
Zoro # G3979148
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23138
- Zoro # G3979148
- UPC # 020209056301
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 38 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 38 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/32)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- MILWAUKEE TOOL 9/16" x 1" Annular Cutter (49-59-0562)
- DEFENSEGUARD Industries Inc 57601 Electrical Plug Crowfoot 30 & 50A 250V (DE438001)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Impact Socket (SID22131)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Deep Depth, Black Oxide (J7330S)
- Tekton Impact Sockets