Shop All Sockets
Tekton
1/2 Inch Drive x 38 mm Deep 12-Point Socket
Mfr # SHD23338
Zoro # G7730766
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 38 mm
- Measurement Type Metric
- Width 1.97 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 38 mm |
Width | 1.97 in. |
Length | 3.02 in. |
Drive End Diameter | 1.74 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 38 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 38 mm |
Weight | 1.6 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- GEARWRENCH 1/4" Drive Impact Extension 6" (84174)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Socket (SHD13109)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 3/4 Inch Drive x 15/16 Inch 12-Point Socket (SHD32224)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Socket (SHD23134)
- TEKTON 1/4 Inch Drive x 13 mm Deep 6-Point Socket (SHD03113)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- Tekton Sockets & Ratchets