Shop All Sockets
Tekton
1/2 Inch Drive x 38 mm 6-Point Socket
Mfr # SHD22138
Zoro # G7730714
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 38 mm
- Measurement Type Metric
- Width 2.02 in.
- Length 1.97 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 38 mm |
Width | 2.02 in. |
Length | 1.97 in. |
Well Depth | 0.95 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 38 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 38 mm |
Weight | 1.16 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- KO-KEN T Handle Socket 1/2 6 Point 300 x 250mm (104A-1/2)
- HYDE Adhesive Fiberglass Joint Tape, 2"x50 ft. (09062)
- TEKTON 3/8 Inch Drive x 9 mm Deep 12-Point Socket (SHD13309)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD23033)
- TEKTON 1/2 Inch Drive x 27 mm 12-Point Socket (SHD22327)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- URREA 3/8"drive, 11/16 in, 12 point SAE deep socket. (5022)
- Tekton Sockets