Shop All Sockets
Tekton
1/2 Inch Drive x 38 mm 12-Point Socket
Mfr # SHD22338
Zoro # G7730748
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 38 mm
- Measurement Type Metric
- Length 1.97 in.
- Width 2.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 38 mm |
Length | 1.97 in. |
Width | 2.02 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 38 mm |
Well Depth | 0.95 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 38 mm |
Weight | 1.16 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- RUKO Annular Cutter, 1-1/16" x 1" (108610)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Socket (SHD12221)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Socket (SHD12116)
- TEKTON 1/4 Inch Drive x 12 mm Deep 6-Point Socket (SHD03112)
- PROTO 1/4 in Drive, 14mm Triple Square Metric Socket, 12 Points (J4714LTM)
- Tekton Sockets