Shop All Sockets
Tekton
1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket
Mfr # SHD23010
Zoro # G7730145
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 3/8 in
- Measurement Type SAE
- Width 0.87 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 3/8 in |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 3/8 in. |
Well Depth | 0.99 in. |
Socket End Diameter | 0.58 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 3/8 I |
Measurement Type | SAE |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 3/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Skimming Blade Handle Adaptor (4-941)
- MOODY TOOL Precision Tri-Wing Screwdriver #1 Round (76-2333)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.88"L, GP Phenolic (3035AU)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 12-Point Socket (SHD32249)
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Socket (SHD12011)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- Tekton Sockets