Shop All Impact Sockets
Tekton
1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket
Mfr # SID23010
Zoro # G3981342
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23010
- Zoro # G3981342
- UPC # 020209056974
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 3/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 3/8" D |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (3A1SA)
- BURNDY Type U Crimping Die, 4 Sol (U162)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID12024)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket (SID23136)
- TEKTON 3/8 Inch Drive x 21 mm 12-Point Impact Socket (SID12321)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- Tekton Sockets & Ratchets