Shop All Impact Sockets
Tekton
1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket
Mfr # SID22010
Zoro # G3979610
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22010
- Zoro # G3979610
- UPC # 020209057643
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 3/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 3/8" 6 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID12214)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Impact Socket (SID22120)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6297)
- Tekton Sockets & Ratchets