Shop All Sockets
Tekton
1/2 Inch Drive x 37 mm Deep 6-Point Socket
Mfr # SHD23137
Zoro # G7730739
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 37 mm
- Measurement Type Metric
- Width 1.97 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 37 mm |
Width | 1.97 in. |
Length | 3.02 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 37 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 37 mm |
Weight | 1.33 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 37 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA ESD Bimaterial Precision Screwdrivers set of 6 pieces. (9501BC)
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- TEKTON 1/4 Inch Drive x 14 mm 12-Point Socket (SHD02314)
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Socket (SHD22320)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E227)
- Tekton Sockets & Ratchets