Shop All Impact Sockets
Tekton
1/2 Inch Drive x 37 mm 6-Point Impact Socket
Mfr # SID22137
Zoro # G3981902
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22137
- Zoro # G3981902
- UPC # 020209057018
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 37 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 37 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID23323)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID12222)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 12-Point Impact Socket (SID13207)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- REED Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 7/8 in Socket, 6-1/2 in Overall Length, (EDS14)
- Tekton Sockets & Ratchets