Shop All Impact Sockets
Tekton
1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket
Mfr # SID23336
Zoro # G603547824
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23336
- Zoro # G603547824
- UPC # 20209997482
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 36 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 36 mm |
Drive End Diameter | 1.73 in. |
Well Depth | 1.3 in. |
Socket End Diameter | 1.96 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID22021)
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID22224)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Impact Socket (SID13307)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 12-Point Impact Socket (SID23209)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- Tekton Impact Sockets