Shop All Impact Sockets
Tekton
1/2 Inch Drive x 36 mm 6-Point Impact Socket
Mfr # SID22136
Zoro # G3981062
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22136
- Zoro # G3981062
- UPC # 020209057032
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 36 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 36 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H (2060-BB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Impact Socket (SID22117)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Impact Socket (SID22038)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID13120)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID12010)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6599)
- Tekton Sockets & Ratchets