Shop All Impact Sockets
Tekton
1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket
Mfr # SID23135
Zoro # G3979951
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23135
- Zoro # G3979951
- UPC # 020209056349
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 35 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 35 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILDE 5" ANGLE NOSE IGNITION PLIERS-SATIN-BULK (G250.NP/BB)
- KRAFT TOOL Elite Series Carbon Steel, 12"x3-1/2 (CFE436K)
- TEKTON 3/8 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID12217)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Impact Socket (SID13206)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- TEKTON 1/2 Inch Drive x 8 mm 12-Point Impact Socket (SID22308)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7023M)
- Tekton Impact Sockets