Shop All Sockets
Tekton
1/2 Inch Drive x 35 mm 6-Point Socket
Mfr # SHD22135
Zoro # G7730653
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 35 mm
- Measurement Type Metric
- Length 1.97 in.
- Width 1.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 35 mm |
Length | 1.97 in. |
Width | 1.88 in. |
Well Depth | 0.95 in. |
Socket Opening Size | 35 mm |
Drive End Diameter | 1.46 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 35 mm |
Measurement Type | Metric |
Weight | 1.13 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Round File - Swiss Pattern, Cut 0 (12790)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- CENTRAL TOOLS Dual Scale Dial Caliper, 6", 150mm (6628)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- Tekton Sockets